PB SWISS TOOLS Insulated Screwdriver Electro 5543.SUGY Set 6 Pieces (Obeng Insulasi)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Mass (g)308

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Complies with IEC/EN 60900. You can work safely with full isolation up to 1000V AC/1500V DC. A basic tool ideal for electrical work at work, at home, or on the go. Optimum fit for screws due to precision and exact fitting cutting edge. Color symbol marks for each tip shape type and size are displayed on the back of the handle, so you can quickly identify the suitable screwdriver for your work. Slim grip saves space. The 2-in-1 roll-up case unfolds to hang vertically or horizontally and can be rolled up compactly for transport. The 6 tools are arranged in an easy-to-see manner, so you can see what you need at a glance. The case is made of durable polyester and has a vinyl surface for easy cleaning.

Ulasan Produk

Tidak ada ulasan