PB SWISS TOOLS Insulated Screwdriver Interchangeable 5215.SU Set 5 Pieces (Obeng Insulasi)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Mass (g)238

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Complies with IEC/EN 60900. You can work safely with full isolation up to 1000V AC/1500V DC. A basic tool ideal for electrical work at work, at home, or on the go. The blade tapers narrowly towards the cutting edge to access deep screws. Safe for hand use with high-speed spinning zones and non-slip grips for thumb and forefinger. Color symbol marks for each tip shape type and size are displayed on the back of the handle, so you can quickly identify the suitable screwdriver for your work. Slim grip saves space. The roll-up case can be rolled up compactly and carried with a practical belt for comfortable carrying. 5 high-quality tools neatly organized so you can see what you need at a glance. The case is made of durable polyester and has a vinyl surface for easy cleaning.
*Use only with PB Swiss Tool VDE replacement grips.

Ulasan Produk

Tidak ada ulasan