RIDGID (Emerson Japan) 315M tube bender

Sebelum PPN:
Rp8.399.900
Spesifikasi
Bending Radius (mm)56
Mass (kg)2.86
ModelNumber: 315M
Overall Length (mm)560

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lever type. The copper tube can be bent up to 180 °.
With a cushioned offset grip handle, a 90 ° starting angle, and a uniquely constructed plastic shoe, these features allow you to bend with a small amount of force.
Smooth bending of type K and L copper tubes. Ideal for bending copper pipes with a wall thickness of 2 mm or less.
Bending radius: The radius of the arc formed by the center line of the bent pipe is called the "bending radius".
* Cannot be used for bending stainless steel pipes.

Ulasan Produk

Tidak ada ulasan