SK11 Mata Gergaji Tali Bimetal 24T (String Saw Blade)

Sebelum PPN:
Rp119.900
Spesifikasi
MaterialBimetal
Number of Tips24 mountains
Suitable Size (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cutting stainless steel, iron, etc. Spare blade for string saws, for stainless steel and iron. Suitable for cutting materials with a thickness of 6 to 25 mm. The bimetallic blade is resistant to twisting and bending and has a long life. The body uses special steel based on spring steel, and the blade uses cobalt high speed steel.
Cutting work on stainless steel, iron, aluminum, brass, etc.
*Cannot be used on hardened steel, etc. that has been heat treated. *Please ensure sufficient work space and check the safety of your surroundings. *For safety reasons, please wear protective gloves and be careful when replacing blades.

Ulasan Produk

Tidak ada ulasan