RIDGID (Emerson Japan) 1450 test pump

Sebelum PPN:
Rp24.999.900
Spesifikasi
Discharge Volume (ml)38
Hose Length (m)1.83
Mass (kg)6.4
Maximum Pressure50kg/cm<sup>2</sup>
Maximum Temperature (°C)50
ModelNo .: 1450
Overall Height (mm)246
Overall Length (mm)710
Overall Width (mm)215
ROHS Directive (Corresponding to 10 Substances)Correspondence
StrokePer stroke: 38cm <sup>3</sup>
Tank Capacity (L)13.6
Type of ConnectionNipple 1/2 ”BSPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for leak inspection of any piping system.
Suitable for leak inspection of heaters, compressed air, refrigeration systems, sprinklers and other small diameter pipes.
Pressure can be maintained without manually operating valves.
With filter. Unique high durability design. It can be used for water, oil, ethylene glycol, etc. (viscosity is close to water).
* The hose cannot be extended.

Ulasan Produk

Tidak ada ulasan