Spesifikasi
| AS ONE Part Number | 64-4011-44 |
|---|---|
| Applicable battery | EYSB40 |
| Battery Capacity (AH) | 4 |
| Charging Time (minute) | Practical charge: about 34, full charge: about 44 |
| Function | Constant striking force function, power supply automatic stop function, battery level lamp (3 levels) |
| Height (mm) | 250 |
| Length (mm) | 172 |
| Mass (kg) | 1.6 |
| Maximum Tightening Torque (N m) | 185 |
| Product Type | only a main part |
| Square drive size | 12.7 |
| Voltage (V) | 14.4 |
| Width (mm) | 59 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Industrial power tool S seeds.
Prevents overtightening of bolts and screws. The cost burden is reduced by extending the service life.
The tightening strength can be adjusted in 6 steps according to the type of bolt.
Long-lasting bearing with needle bearing.
Uses a double hammer to reduce vibration on the hands.
Equipped with "constant striking force function + automatic power stop function" to maintain a constant striking force at all times.
Equipped with a brushless motor and hybrid switch. Service life is improved.
Equipped with a tightening completion lamp. A green lamp lights up on the back of the tool, which is easy for the operator to see.
Equipped with LED light. Automatic ON / OFF by interlocking with the switch.
For assembly and installation of large machinery at factories, maintenance shops, construction sites, mold / jig replacement work, gantry assembly work, etc.
* S series is for indoor use only. IP standard (waterproof / dustproof standard) has not been obtained.
* Battery packs 10.8V and 14.4V are not compatible with EZ part number battery packs.
* This product is not covered by the repair warranty.
Prevents overtightening of bolts and screws. The cost burden is reduced by extending the service life.
The tightening strength can be adjusted in 6 steps according to the type of bolt.
Long-lasting bearing with needle bearing.
Uses a double hammer to reduce vibration on the hands.
Equipped with "constant striking force function + automatic power stop function" to maintain a constant striking force at all times.
Equipped with a brushless motor and hybrid switch. Service life is improved.
Equipped with a tightening completion lamp. A green lamp lights up on the back of the tool, which is easy for the operator to see.
Equipped with LED light. Automatic ON / OFF by interlocking with the switch.
For assembly and installation of large machinery at factories, maintenance shops, construction sites, mold / jig replacement work, gantry assembly work, etc.
* S series is for indoor use only. IP standard (waterproof / dustproof standard) has not been obtained.
* Battery packs 10.8V and 14.4V are not compatible with EZ part number battery packs.
* This product is not covered by the repair warranty.
Feature
=Specification&""&Recommended work: M10 (high strength bolt), M12 (normal to high strength bolt), M14 (normal bolt)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
