RIDGID (Emerson Japan) 118 Tube cutter

Sebelum PPN:
Rp1.799.900
Spesifikasi
Dimensions (mm)(AxBxC):26x65(88)x50
Mass (kg)0.26
ModelNo .: 118
Replacement Blades33200/33190
Spare Blade SpecificationStandard: E-3469 (33185)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to process hard / soft copper, aluminum, brass, and plastic small diameter tubes in a limited space.
A powerful and lightweight slide, wheel housing, and large knurled knobs allow easy control of cutting pressure for clean cutting.
There is an automatic feed function for the cutter blade, and the knob is tightened once and the force of the spring is used to assist the blade feed.
The force of the spring significantly reduces the number of tightenings.
Spare cutter replacement blade in the knob. The roller has a groove for cutting in the immediate vicinity of the flare.
There is a knob that allows you to easily tighten the lead screw.
* To obtain the best cutting surface, replace the wheel pin of the cutter every time the cutter blade is replaced twice.
* The values in parentheses in the dimensions are the dimensions at the maximum opening.

Ulasan Produk

Tidak ada ulasan