SK11 10.8V palm sander body

Sebelum PPN:
Rp869.900
Spesifikasi
Height (mm)105 (including battery)
Length (mm)About 170
Mass (kg)Approximately 770 (including battery)
Motor Voltage (V)10.8
Orbit Diamond (mm)About 1.0
Pad Dimensions (mm)135
Rotation Speed at No-load (rpm)11000
Set ContentsPalm sander body, paper (grain size 60/120/240 x 1 each)
Voltage (V)10.8
Width (mm)About 95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a high-speed vibration rate of 20,000 vibrations per minute, it's ideal for finishing wood surfaces, and its triangular shape allows for polishing corners as well. Its ergonomic design emphasizes ease of use and ease of use. In addition to polishing the surface of materials, the tip of the pad allows for polishing narrow, small areas and corners. It is equipped with an LED light that displays the remaining battery level. It also has a white LED work light function. The belt drive produces less noise and vibration than gear-type models.
Finishing and polishing work on the surfaces and corners of wood and metal items.
*Please read the instruction manual before use. *This product does not come with a charger or battery. *Never charge with anything other than the charger SCH108V-30CHRV. *Never use in the rain.

Ulasan Produk

Tidak ada ulasan