SK11 10.8V circular saw body

Sebelum PPN:
Rp1.899.900
Spesifikasi
Battery Voltage (V)10.8
Diagonal Cutting (°)0~45
Dimensions (Length L x Width W x Height H) (mm)Approximately 300 x 110 x 190 (including battery)
Mass (kg)Approximately 1.75 (including battery)
Maximum Cutting Depth (mm)24 (0 degrees) / 19 (45 degrees)
Motor Voltage (V)10.8
Rotation Speed (rpm)2400
Set ContentsCircular saw body, parallel ruler, dust port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This small, lightweight, one-handed circular saw weighs only 1.75 kg, and can easily cut thin wooden boards and can also be used for slant cutting. The design emphasizes ergonomic operability and workability. With a cutting depth of 24 mm (90 degree cutting) and 19 mm (45 degree cutting), it is ideal for cutting thin wood boards. Equipped with a brake function that stops rotation as soon as the switch is released. Equipped with an LED light to display battery level. Comes with white LED work light function.
Right angle and slant cutting work for plywood, plywood, and various wood thin plates.
*Please be sure to read the instruction manual before use. *This product does not include a charger or battery. *Never attempt to charge with anything other than the charger SCH108V-30CHRV. *Never use it in the rain.

Ulasan Produk

Tidak ada ulasan