SK11 10.8V charging angle impact driver

Sebelum PPN:
Rp2.899.900
Spesifikasi
Battery Voltage (V)10.8
Main Unit Dimensions, Length L x Width W x Height H (mm)265 x 48 x 94 (including battery)
Maximum Tightening Torque (N m)60
Motor Voltage (V)10.8
Set ContentsBody, bit, battery, charger

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An impact driver that can tighten screws at a 90 degree angle, convenient for machine maintenance and do-it-yourself work. It is small and lightweight (1.0kg). Adopts a 94mm compact head. Powered by a high-performance, durable 10.8-volt lithium-ion battery. Rapid 30 minute charging (with automatic recharge start function). Comes with white LED work light function.
Various bolts, nuts, screw tightening and loosening work, wood drilling work.
*Please be sure to read the instruction manual before use *Never use in the rain
Feature
=Specification&"
"&Working capacity: 4.2 mm x 65 mm, about 600 course threads

Ulasan Produk

Tidak ada ulasan