Panasonic 10.8V + charging impact wrench + S series

Sebelum PPN:
Rp16.999.900 - Rp17.999.900
Spesifikasi
Applicable batteryEYSB30
Battery Capacity (AH)3
Charging Time (minute)Practical charge: about 20, full charge: about 45
FunctionConstant striking force function, power supply automatic stop function, battery level lamp (3 levels)
Included Accessoriesonly a main part
Product Typeonly a main part
Voltage (V)10.8
Width (mm)59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial power tool S seeds.
Prevents overtightening of bolts and screws. The cost burden is reduced by extending the service life.
The tightening strength can be adjusted in 6 steps according to the type of bolt.
Long-lasting bearing with needle bearing.
Uses a double hammer to reduce vibration on the hands.
Equipped with "constant striking force function + automatic power stop function" to maintain a constant striking force at all times.
Equipped with a brushless motor and hybrid switch. Service life is improved.
Equipped with a tightening completion lamp. A green lamp lights up on the back of the tool, which is easy for the operator to see.
Equipped with LED light. Automatic ON / OFF by interlocking with the switch.
For assembly and installation of large machinery at factories, maintenance shops, construction sites, mold / jig replacement work, gantry assembly work, etc.
* S series is for indoor use only. IP standard (waterproof / dustproof standard) has not been obtained.
* Battery packs 10.8V and 14.4V are not compatible with EZ part number battery packs.
* This product is not covered by the repair warranty.
Feature
=Specification&"
"&Recommended work: M6 (high-strength bolt), M8 (normal to high-strength bolt)

Ulasan Produk

Tidak ada ulasan