PB SWISS TOOLS [Hexlobe] Screwdriver Set (without Package)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Mass (g)342
Material (Grip)CAB (cellulose, aceto, butyrate)
Set ContentsHexrobe driver: 400-8 / 400-9 / 400-10 / 400-15 / 400-20 / 400-25 / holder
Tip ShapeTorx (Hexrobe)
TypeSet product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The grip is made of CAB (Cellulose, Aceto, Butyrate), which contains natural materials made from wood and cotton. The grip is gentle on the skin, ideal for gripping, has excellent impact resistance and is easy to clean. The grooved grip, which has been supported for decades, is the perfect shape to grip and can reliably deliver high torque. The blade is made of PB's unique special alloy and has excellent hardness and toughness. A 5-digit production number is written on the blade part, and this number can be used to trace back to the manufacturing process at the raw material stage. With holder.

Ulasan Produk

Tidak ada ulasan