Spesifikasi
| AS ONE Part Number | 65-3886-59 |
|---|---|
| Specification | *Wire diameter x length: 0.8mm x 270m *Reel size: DIA64x64mm *Color: White *Reel hole diameter: Approx. DIA19mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adopts an interlock tube with a tip diameter of 5.5Φ. There are 6 white LED lights on the tip, and you can adjust the brightness in 6 levels and turn it off using the adjustment slider on the main body.
Comes with 3 types of attachments: side view mirror, hook, and magnet. It can be used for various purposes.
The shape memory flexible tube allows you to adjust it to your desired shape. It fits into gaps and piping, allowing you to check details smoothly.
The main unit has a built-in memory of 32GB, and in addition to viewing it in real time on-site, you can also conveniently check the recorded video later.
This product is equipped with a 4.3-inch color display. You can shoot videos, audio, and still images while looking at the screen, and save them to the device's internal memory.
Comes with 3 types of attachments: side view mirror, hook, and magnet. It can be used for various purposes.
The shape memory flexible tube allows you to adjust it to your desired shape. It fits into gaps and piping, allowing you to check details smoothly.
The main unit has a built-in memory of 32GB, and in addition to viewing it in real time on-site, you can also conveniently check the recorded video later.
This product is equipped with a 4.3-inch color display. You can shoot videos, audio, and still images while looking at the screen, and save them to the device's internal memory.
Warning
* Specifications are calculated values.Feature
Adopts an interlock tube with a tip diameter of 5.5Φ. There are 6 white LED lights on the tip, and you can adjust the brightness in 6 levels and turn it off using the adjustment slider on the main body.Comes with 3 types of attachments: side view mirror, hook, and magnet. It can be used for various purposes.
The shape memory flexible tube allows you to adjust it to your desired shape. It fits into gaps and piping, allowing you to check details smoothly.
The main unit has a built-in memory of 32GB, and in addition to viewing it in real time on-site, you can also conveniently check the recorded video later.
This product is equipped with a 4.3-inch color display. You can shoot videos, audio, and still images while looking at the screen, and save them to the device's internal memory.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
