HOZAN (HOZAN TOOL INDUSTRIAL) Zoom lens

Sebelum PPN:
Rp22.999.900
Spesifikasi
Isolation VoltageAC2000V (1 minute or more)
Lead Wire0.5mm2
Overall Length (mm)1000
Set ContentsRed, black, one for each color, total of two
SpecificationBanana plug both ends

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality, high-magnification zoom lens (6x)
A high-quality zoom lens with an optical magnification of 1 to 6 times.
With aperture function. You can freely adjust the brightness and depth.
■ With lens filter
Feature
High-quality, high-magnification zoom lens (6x)
A high-quality zoom lens with an optical magnification of 1 to 6 times.
With aperture function. You can freely adjust the brightness and depth.
■ With lens filter

Ulasan Produk

Tidak ada ulasan