HOZAN (HOZAN TOOL INDUSTRIAL) Zoom lens

Sebelum PPN:
Rp15.999.900
Spesifikasi
Connector ShapeOutput: USB 2.0
Dimensions (Width W x Depth D) (mm)Base: 350 x 450
Field of View6.6x4.9~0.9x0.7mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Magnification26 to 755 x * When using a 24-inch monitor
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)90
Set Contents( 7 points) L-837 USB camera / L-817 Zoom lens / L-509 Holder / L-523 Long straight arm / L-525 Long base / L-711 LED light / L-711-1 Diffusion filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-magnification zoom lens capable of inspection and observation at 6x optical magnification
Recommended for use with lighting.
Feature
High-magnification zoom lens capable of inspection and observation at 6x optical magnification

Ulasan Produk

Tidak ada ulasan