NIDEK Drive Technology Xenon Digital Roboscope (General-purpose Type) DT-3011N/DT-3015N DT-3015N-JP
#Grup produk P114205362
Spesifikasi
| Mass (kg) | 2.0 (main unit only) |
|---|---|
| Type | Built-in rechargeable battery for printers |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
〇DT-3011N〇General-purpose digital stroboscope〇Power supply is AC100-115V. 〇DT-3015N〇Digital stroboscope with built-in rechargeable battery〇Power supply is nickel-metal hydride battery. 〇Flash source is xenon lamp〇High-precision rotational speed measurement and stop motion analysis are possible using flash. 〇Wide range measurement possible〇High-precision emission allows for wide range measurement from 30.0 to 35,000 fpm. 〇Equipped with phase adjustment function〇Equipped with phase adjustment function that allows image movement while remaining synchronized. 〇Equipped with memory function〇When the power is turned off, the emission frequency is memorized and the frequency is emitted the next time the power is turned on. 〇External signal connector is standard equipment〇Synchronization and delayed emission by external signal are possible.
Feature
〇DT-3011N〇General-purpose digital stroboscope〇Power supply is AC100-115V. 〇DT-3015N〇Digital stroboscope with built-in rechargeable battery〇Power supply is nickel-metal hydride battery. 〇Flash source is xenon lamp〇High-precision rotational speed measurement and stop motion analysis are possible using flash. 〇Wide range measurement possible〇High-precision emission allows for wide range measurement from 30.0 to 35,000 fpm. 〇Equipped with phase adjustment function〇Equipped with phase adjustment function that allows image movement while remaining synchronized. 〇Equipped with memory function〇When the power is turned off, the emission frequency is memorized and the frequency is emitted the next time the power is turned on. 〇External signal connector is standard equipment〇Synchronization and delayed emission by external signal are possible.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20DT-3011N%2FDT-3015N%20DT-3015N-JP/a2P114205362-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
