Spesifikasi
| AS ONE Part Number | 65-9283-06 |
|---|---|
| Specification | *Cable length: 2.8m*Material: Plastic*Can connect measuring instruments and probes*For EA770TB-2, -11, -21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Magnification: Maximum approx. 400x (two-step switching: approx. 60x/approx. 400x) *You cannot view the object at any desired magnification.
Caution: This product is a simple microscope, and the magnification indication and measurement function are only a guide. Do not use in situations where accurate values are required or in medical settings where human lives are at stake. The magnification of this product is based on a 21-inch (1920 x 1080 resolution) monitor.
No need to install drivers. It works with standard USB drivers, so you can use it immediately by simply connecting the product to a USB port.
It is possible to observe at a magnification of up to approximately 400x, allowing you to greatly enlarge and view subjects that are invisible to the naked eye.
Equipped with a high-definition 2-megapixel CMOS sensor, it allows you to capture clear still images and videos.
You can easily take still images by pressing the snap button. *To use the snap button, you need the included dedicated application.
You can change the magnification by simply rotating the focus adjustment dial, and it also comes with an LED adjustment dial and a one-touch recording button. There are no complicated operations required, so anyone can use it easily.
Equipped with an LED light, it can illuminate the subject brightly even in a dark place. The brightness can be easily adjusted with the LED adjustment dial.
Comes with a fixed stand for easy observation. Convenient for long-term fixed-point observation.
Caution: This product is a simple microscope, and the magnification indication and measurement function are only a guide. Do not use in situations where accurate values are required or in medical settings where human lives are at stake. The magnification of this product is based on a 21-inch (1920 x 1080 resolution) monitor.
No need to install drivers. It works with standard USB drivers, so you can use it immediately by simply connecting the product to a USB port.
It is possible to observe at a magnification of up to approximately 400x, allowing you to greatly enlarge and view subjects that are invisible to the naked eye.
Equipped with a high-definition 2-megapixel CMOS sensor, it allows you to capture clear still images and videos.
You can easily take still images by pressing the snap button. *To use the snap button, you need the included dedicated application.
You can change the magnification by simply rotating the focus adjustment dial, and it also comes with an LED adjustment dial and a one-touch recording button. There are no complicated operations required, so anyone can use it easily.
Equipped with an LED light, it can illuminate the subject brightly even in a dark place. The brightness can be easily adjusted with the LED adjustment dial.
Comes with a fixed stand for easy observation. Convenient for long-term fixed-point observation.
Feature
Magnification: Maximum approx. 400x (two-step switching: approx. 60x/approx. 400x) *You cannot view the object at any desired magnification.Caution: This product is a simple microscope, and the magnification indication and measurement function are only a guide. Do not use in situations where accurate values are required or in medical settings where human lives are at stake. The magnification of this product is based on a 21-inch (1920 x 1080 resolution) monitor.
No need to install drivers. It works with standard USB drivers, so you can use it immediately by simply connecting the product to a USB port.
It is possible to observe at a magnification of up to approximately 400x, allowing you to greatly enlarge and view subjects that are invisible to the naked eye.
Equipped with a high-definition 2-megapixel CMOS sensor, it allows you to capture clear still images and videos.
You can easily take still images by pressing the snap button. *To use the snap button, you need the included dedicated application.
You can change the magnification by simply rotating the focus adjustment dial, and it also comes with an LED adjustment dial and a one-touch recording button. There are no complicated operations required, so anyone can use it easily.
Equipped with an LED light, it can illuminate the subject brightly even in a dark place. The brightness can be easily adjusted with the LED adjustment dial.
Comes with a fixed stand for easy observation. Convenient for long-term fixed-point observation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
