ESCO x10-50 / 27mm Binoculars (zoom)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (m)1.8
External dimensions (width W x depth D x height H) (cm)48x46.5x48
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Lens MountC mount
Mass (g)200, 340g (individual packing mass)
Maximum Resolution[Display] 2592 x 1944 (5 million pixels), [Save] Still image 2592 x 1944 (5 million pixels), Movie 1280 x 960 (1.2 million pixels)
Number of Effective Pixel2592 x 1944 (5 megapixels) (maximum) *When using manufacturer software, the maximum number of video pixels that can be saved is 2 megapixels.
Operating EnvironmentOS: Windows 10/8/7 / XP (32bit and 64bit) Main memory: 1GB or more Hard disk space: 20GB CPU: Inter Core 2 Duo 1.6GHz equivalent or more
OutputUSB 2.0 (output connector)
Power Consumption (W)0.35
Power SupplyDC5V(USB)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size (mm)155 x 110 x 70 (individual packaging size)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan