ESCO x10/25mm Binoculars

Sebelum PPN:
Rp5.999.900
Spesifikasi
AS ONE Part Number67-4835-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PFM Coating: PFM Coating (Perfect Fully Multi-Coated) is used. The prism and entire lens (objective and eyepiece) are multi-coated to provide extremely excellent contrast. Small, professional binoculars with excellent portability. Easy to handle and highly portable. High eyepoint design prevents eye fatigue even during long observations. A wide field of view can be seen even while wearing glasses. Designed to prevent water from entering the barrel even when wet with rain or snow, it is suitable for outdoor use where the weather is prone to change. Roof (=Dach/German) prism specifications make it possible to design the barrel in a straight line. The smart form is attractive. The rubber body is used to withstand hard use outdoors. Lightweight, compact, and 10x binoculars for observing every detail
Feature
PFM Coating: PFM Coating (Perfect Fully Multi-Coated) is used. The prism and entire lens (objective and eyepiece) are multi-coated to provide extremely excellent contrast. Small, professional binoculars with excellent portability. Easy to handle and highly portable. High eyepoint design prevents eye fatigue even during long observations. A wide field of view can be seen even while wearing glasses. Designed to prevent water from entering the barrel even when wet with rain or snow, it is suitable for outdoor use where the weather is prone to change. Roof (=Dach/German) prism specifications make it possible to design the barrel in a straight line. The smart form is attractive. The rubber body is used to withstand hard use outdoors. Lightweight, compact, and 10x binoculars for observing every detail

Ulasan Produk

Tidak ada ulasan