ESCO x10 -30 / 21mm Binoculars (zoom)

Sebelum PPN:
Rp1.999.900
Spesifikasi
AC Voltage (V)0 / 600V tolerance: ± 5% of maximum scale value (sine wave AC 50 / 60Hz)
DC Voltage0 / 60V tolerance: ± 5% of maximum scale value
Environmental Conditions to UseAltitude 2000m or less Environmental pollution degree 2
Included AccessoriesTest lead, carrying case
Power Supply6LR61 (9V alkaline battery) x 1 (built-in)
Rated Voltage500V
Safety StandardIEC61010-1 overvoltage category 3, 600V
Size99(W)x43(D)x144(H)mm
SpecificationJIS-compliant low voltage analog insulation resistance meter
Storage Temperature / Humidity Range-10 / 50 °C 70% RH or less (no condensation)
Temperature / Humidity Range that Tolerance Guaranteed23 ± 5 °C 75% RH or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan