ESCO x1.5 / 2.5 / 3.5 Glasses mounting type loupe (with LED light)

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number64-7913-46
Cable Length (m)0.95
Continuous Operation TimeApproximately 4 hours (when the light illuminance is 50%)
Included AccessoriesTip tool set (hook, mirror, magnet, fixed cover x 2), protective case
Light SourceLED bulb (4 lights type)
Mass (g)390 (including batteries)
Power Supply4 AA alkaline batteries (included)
SpecificationmicroSD card compatible: ○ (4 to 32 GB) Camera head diameter: DIA8mm Side view: ○
WaterproofIP67 (camera head / camera cable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan