HOZAN (HOZAN TOOL INDUSTRIAL) USB camera
#Grup produk P114202985
Spesifikasi
| AC Voltage (V) | 0 / 600V tolerance: ± 5% of maximum scale value (sine wave AC 50 / 60Hz) |
|---|---|
| DC Voltage | 0 / 60V tolerance: ± 5% of maximum scale value |
| Environmental Conditions to Use | Altitude 2000m or less Environmental pollution degree 2 |
| Included Accessories | Test lead, carrying case |
| Power Supply | 6LR61 (9V alkaline battery) x 1 (built-in) |
| Rated Voltage | 1000V |
| Safety Standard | IEC61010-1 overvoltage category 3, 600V |
| Size | 99(W)x43(D)x144(H)mm |
| Specification | JIS-compliant low voltage analog insulation resistance meter |
| Storage Temperature / Humidity Range | -10 / 50 °C 70% RH or less (no condensation) |
| Temperature / Humidity Range that Tolerance Guaranteed | 23 ± 5 °C 75% RH or less (no condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
5-megapixel USB camera dedicated to infrared rays This is an infrared-only model of the USB camera L-836. Only the near-infrared region can be observed. When used in conjunction with the L-709 Infrared Ring Light, it is possible to inspect colored surfaces for scratches, dents, and foreign matter that are difficult to observe in the normal visible light range, as well as for transparent observation of films and liquids.
* L-709 is required for use. *Depending on the object, the effect may not be obtained. * Separate software is required to use this product.
* L-709 is required for use. *Depending on the object, the effect may not be obtained. * Separate software is required to use this product.
Feature
5-megapixel USB camera dedicated to infrared rays This is an infrared-only model of the USB camera L-836. Only the near-infrared region can be observed. When used in conjunction with the L-709 Infrared Ring Light, it is possible to inspect colored surfaces for scratches, dents, and foreign matter that are difficult to observe in the normal visible light range, as well as for transparent observation of films and liquids.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB%20camera/rdP114202985-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
