HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope (for PC, with PD-1)

Sebelum PPN:
Rp47.999.900
Spesifikasi
Base Dimensions (mm)200x255
Field of View10/5/2.5DIAmm
Magnification20/40/80
Operation Distance (mm)150/84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope (5 megapixels) features a built-in camera and zoom function. It features a space-saving standard-size base (with ring light) and a license key code. This trinocular stereo microscope allows simultaneous observation through the eyepieces and a PC monitor. You can share, photograph, and record your observations. It also includes a user-friendly LED ring light. It's recommended for magnifying relatively small objects.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
This trinocular stereo microscope (5 megapixels) features a built-in camera and zoom function. It features a space-saving standard-size base (with ring light) and a license key code. This trinocular stereo microscope allows simultaneous observation through the eyepieces and a PC monitor. You can share, photograph, and record your observations. It also includes a user-friendly LED ring light. It's recommended for magnifying relatively small objects.

Ulasan Produk

Tidak ada ulasan