HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope (for PC, with PD-1)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Base Dimensions (mm)200x255
Field of ViewMicroscope: 28.5 to 4.4DIAmm / Camera: 23 x 17 to 3.6 x 2.7mm
MagnificationMicroscope: 7-45x / Camera: 24-155x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)[Microscope] 84 [Camera] 84
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope (3 megapixels) features a built-in camera and zoom function. It features a space-saving standard-size base (with ring light) and a license key code. This trinocular stereo microscope allows simultaneous observation through the eyepieces and a PC monitor. You can share, photograph, and record the observations you're looking through. It also includes a user-friendly LED ring light. It's recommended for magnifying relatively small objects.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
This trinocular stereo microscope (3 megapixels) features a built-in camera and zoom function. It features a space-saving standard-size base (with ring light) and a license key code. This trinocular stereo microscope allows simultaneous observation through the eyepieces and a PC monitor. You can share, photograph, and record the observations you're looking through. It also includes a user-friendly LED ring light. It's recommended for magnifying relatively small objects.

Ulasan Produk

Tidak ada ulasan