HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for PC)

Sebelum PPN:
Rp37.999.900
Spesifikasi
Field of ViewMicroscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
MagnificationMicroscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
Operation Distance (mm)Microscopes: 84 | Cameras: 84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom mechanism with a built-in camera. Its space-saving standard-size base (with spotlight) allows you to simultaneously use the microscope and share your observations, as well as take photos and video recordings, using the 5-megapixel camera. The camera is connected to a computer. It also features a spotlight on a flexible arm. It's recommended for magnifying small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom mechanism with a built-in camera. Its space-saving standard-size base (with spotlight) allows you to simultaneously use the microscope and share your observations, as well as take photos and video recordings, using the 5-megapixel camera. The camera is connected to a computer. It also features a spotlight on a flexible arm. It's recommended for magnifying small objects.

Ulasan Produk

Tidak ada ulasan