HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for PC)

Sebelum PPN:
Rp45.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of ViewMicroscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
MagnificationMicroscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
Operation Distance (mm)Microscopes: 84 | Cameras: 84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom function and a built-in spotlight. Ideal for observing large objects, it features a 3-megapixel camera that allows you to share your observations and take photos and videos while working under the microscope. The camera is connected to a computer and includes a flexible arm and spotlight. It's recommended for observing objects up to B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom function and a built-in spotlight. Ideal for observing large objects, it features a 3-megapixel camera that allows you to share your observations and take photos and videos while working under the microscope. The camera is connected to a computer and includes a flexible arm and spotlight. It's recommended for observing objects up to B4 size.

Ulasan Produk

Tidak ada ulasan