HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for PC)

Sebelum PPN:
Rp54.999.900
Spesifikasi
Field of ViewMicroscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
MagnificationMicroscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
Operation Distance (mm)Microscopes: 74 | Cameras: 74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom mechanism with a camera. Its flexible long arm (with spot lighting) allows you to work with the microscope while simultaneously sharing your observations and taking and recording images using the 5-megapixel camera. The camera is connected to a computer and features a flexible arm with spot lighting. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom mechanism with a camera. Its flexible long arm (with spot lighting) allows you to work with the microscope while simultaneously sharing your observations and taking and recording images using the 5-megapixel camera. The camera is connected to a computer and features a flexible arm with spot lighting. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space.

Ulasan Produk

Tidak ada ulasan