HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for PC)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Base Dimensions (mm)200(W)x255(D)
Field of ViewMicroscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
MagnificationMicroscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
Operation Distance (mm)Microscopes: 36 | Cameras: 36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with coaxial epi-illumination) allows you to simultaneously use the microscope and share your observations, as well as take photos and record them, using the 3-megapixel camera. The camera is connected to a computer. It features a coaxial epi-illumination system that illuminates the subject from directly above. It's recommended for magnifying small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with coaxial epi-illumination) allows you to simultaneously use the microscope and share your observations, as well as take photos and record them, using the 3-megapixel camera. The camera is connected to a computer. It features a coaxial epi-illumination system that illuminates the subject from directly above. It's recommended for magnifying small objects.

Ulasan Produk

Tidak ada ulasan