HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for PC)

Sebelum PPN:
Rp51.999.900
Spesifikasi
Base Dimensions (mm)200(W)x255(D)
Field of ViewMicroscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
MagnificationMicroscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
Operation Distance (mm)Microscopes: 84 | Cameras: 84
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom mechanism with a camera. Its flexible long arm (with ring light) allows you to work with the microscope while simultaneously sharing your observations and taking and recording images using the 3-megapixel camera. The camera is connected to a computer for use. It also comes with a user-friendly LED ring light. The sturdy long arm clamps onto a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom mechanism with a camera. Its flexible long arm (with ring light) allows you to work with the microscope while simultaneously sharing your observations and taking and recording images using the 3-megapixel camera. The camera is connected to a computer for use. It also comes with a user-friendly LED ring light. The sturdy long arm clamps onto a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space.

Ulasan Produk

Tidak ada ulasan