HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for PC)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Base Dimensions (mm)200(W)x255(D)
Field of ViewMicroscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
MagnificationMicroscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
Operation Distance (mm)Microscopes: 84 | Cameras: 84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom mechanism with a built-in camera. Its long arm allows for flexible microscope operation, while the 5-megapixel camera allows for the sharing of observations and the ability to take and record images. The camera is connected to a computer. The sturdy long arm clamps onto a desk or other surface, allowing for easy access to the work space, and can be pulled out when in use and then pushed to the side after use.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom mechanism with a built-in camera. Its long arm allows for flexible microscope operation, while the 5-megapixel camera allows for the sharing of observations and the ability to take and record images. The camera is connected to a computer. The sturdy long arm clamps onto a desk or other surface, allowing for easy access to the work space, and can be pulled out when in use and then pushed to the side after use.

Ulasan Produk

Tidak ada ulasan