HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)

Sebelum PPN:
Rp53.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View28.5~2.2mmDIA
Magnification7~90x
Operation Distance (mm)150/84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom function and a ring light. Ideal for observing large objects, it features a 2-megapixel camera that allows you to share your observations, take photos, record videos, and perform simple measurements while working with the microscope. The camera is connected to an HDMI monitor. It also features a convenient LED ring light. It's recommended for observing large objects up to approximately B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom function and a ring light. Ideal for observing large objects, it features a 2-megapixel camera that allows you to share your observations, take photos, record videos, and perform simple measurements while working with the microscope. The camera is connected to an HDMI monitor. It also features a convenient LED ring light. It's recommended for observing large objects up to approximately B4 size.

Ulasan Produk

Tidak ada ulasan