HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)

Sebelum PPN:
Rp50.999.900
Spesifikasi
Field of ViewMicroscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
MagnificationMicroscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)Microscopes: 84 | Cameras: 84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom function and a ring light. Ideal for observing large objects, it features a 2-megapixel camera that allows you to share your observations and take photos and videos while working under the microscope. The camera is connected to an HDMI monitor. It also features a convenient LED ring light. It's recommended for observing large objects up to approximately B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom function and a ring light. Ideal for observing large objects, it features a 2-megapixel camera that allows you to share your observations and take photos and videos while working under the microscope. The camera is connected to an HDMI monitor. It also features a convenient LED ring light. It's recommended for observing large objects up to approximately B4 size.

Ulasan Produk

Tidak ada ulasan