HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)

Sebelum PPN:
Rp50.999.900
Spesifikasi
Detection Target(N) Four-current magnetic flux density polarity (.S) AC magnetic flux density 40 to 500 Hz
Dimensions, Width W x Depth D x Height H (mm)77x31x147
Display FormatDetection value: Number (digital) Polarity: Alphabetical characters (N/S)
FunctionZero reset, polarity discrimination, maximum detection value hold, auto power off (turns off after 15 minutes of no operation)
Mass (g)250 (including battery and probe)
Operating Temperature Range (°C)0~40
Power Input (V)006P type 9 dry cell battery/AC100 power adapter
Screen SpecificationsLCD (liquid crystal)
SpecificationIndication range: Resolution 0.01mT: 0.00 to 200.00mT Resolution 0.1mT: 0.0 to 2000.0mT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope with a zoom function and a built-in spotlight is ideal for observing large objects. Its 2-megapixel camera allows you to share your observations and take photos and videos while working under the microscope. The camera is connected to an HDMI monitor and includes a spotlight on a flexible arm. It's recommended for observing objects up to approximately B4 size.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope with a zoom function and a built-in spotlight is ideal for observing large objects. Its 2-megapixel camera allows you to share your observations and take photos and videos while working under the microscope. The camera is connected to an HDMI monitor and includes a spotlight on a flexible arm. It's recommended for observing objects up to approximately B4 size.

Ulasan Produk

Tidak ada ulasan