ESCO Transportation Temperature and Humidity Logger EA742GC Series

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-9275-02
Specification*Size (mm): 5.15*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

No special software required. Settings and data can be read using PDF software. Easy to operate by simply pressing the start and stop buttons.
Feature

No special software required. Settings and data can be read using PDF software. Easy to operate by simply pressing the start and stop buttons.

Ulasan Produk

Tidak ada ulasan