Spesifikasi
| Specification | Spare filter |
|---|---|
| Suitable Model | EA705BF-11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tone transmission allows you to identify and track cables with the tone probe (EA712GD-23). Supports all common LAN cables (Cat5/Cat5e/Cat6/Cat6A/Cat7/UTP/STP). Equipped with communication function with the latest cloud app, you can save test results and create and manage reports. A high-level cable mapper with voice, data, and video cable verification and TDR measurement function. Measurement of RJ45, RJ11, RJ12, and coaxial ports. Wiremap allows you to find various faults such as miswiring/split/short/open. Cable length measurement (length measurement) is possible. The hub can be made to blink to identify the corresponding LAN cable. Large 2.9-inch display. Test results are sent to the TREND AnyWARE Cloud app at the touch of a button. Uploading results to AnyWARE Cloud allows you to create and manage test reports without leaving the field and send professional PDF reports. Insert the LAN cable into the main unit and connect the alligator clip to the pin you want to send the signal to. Insert the LAN cable into the main unit or remote and you can specify the pin you want to send the signal to while checking it on the screen.
*The included battery is a test battery, so please purchase new batteries.
*The included battery is a test battery, so please purchase new batteries.
Feature
Tone transmission allows you to identify and track cables with the tone probe (EA712GD-23). Supports all common LAN cables (Cat5/Cat5e/Cat6/Cat6A/Cat7/UTP/STP). Equipped with communication function with the latest cloud app, you can save test results and create and manage reports. A high-level cable mapper with voice, data, and video cable verification and TDR measurement function. Measurement of RJ45, RJ11, RJ12, and coaxial ports. Wiremap allows you to find various faults such as miswiring/split/short/open. Cable length measurement (length measurement) is possible. The hub can be made to blink to identify the corresponding LAN cable. Large 2.9-inch display. Test results are sent to the TREND AnyWARE Cloud app at the touch of a button. Uploading results to AnyWARE Cloud allows you to create and manage test reports without leaving the field and send professional PDF reports. Insert the LAN cable into the main unit and connect the alligator clip to the pin you want to send the signal to. Insert the LAN cable into the main unit or remote and you can specify the pin you want to send the signal to while checking it on the screen.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bdP114201409-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
