NiGK Thermo Label-Super Mini-1K

Sebelum PPN:
Rp1.399.900
Spesifikasi
Accuracy (°C)Discoloration: ± 2
Temperature Range (°C)50~110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The temperature indicator element is just 1.5mm in diameter, making it an ultra-compact type that can be attached even in tight spaces.
As the temperature rises, the white circle disappears and becomes the same black as the background.
Because they are very small, they are widely used for heat management of precision electronic devices such as transistors, ICs, and capacitors, as well as for temperature management of small motors.
Monitoring abnormal heat generation in electronic components such as transistors, ICs, LSIs, resistors, capacitors, and coils / detecting heat generation in electronic circuit cooling fan motors, drive motors, and small motors / checking environmental temperatures during product transportation and use
*Please keep refrigerated.
*For indoor use only.
*The white circle will disappear when the temperature exceeds the discoloration temperature.
Warning
* Specifications are calculated values.
Feature
The temperature indicator element is just 1.5mm in diameter, making it an ultra-compact type that can be attached even in tight spaces.
As the temperature rises, the white circle disappears and becomes the same black as the background.
Because they are very small, they are widely used for heat management of precision electronic devices such as transistors, ICs, and capacitors, as well as for temperature management of small motors.

Ulasan Produk

Tidak ada ulasan