NiGK Thermo Label-4E

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is measured in 5°C intervals across the entire temperature range, it can be used in places where more precise temperature checks are required.
It has excellent durability and is used in a wide range of fields for heat generation and temperature control both indoors and outdoors.
It is used to check the heat generated by power receiving and transforming equipment and machinery at power companies and factories to prevent accidents and streamline maintenance.
It changes color sharply at a specific temperature. Once it changes color, it is an irreversible temperature indicator that does not return to its original color.
It is sealed with a heat-resistant film, making it highly resistant to water, chemicals, oil and the surrounding atmosphere.
The backside is coated with heat-resistant adhesive, so you can simply peel off the backing and stick it to the side heating area.
Indoor and outdoor heat generation and heating temperature control / Heat generation inspection of power receiving and transforming equipment and machinery at power companies and factories / Heat treatment process management / Temperature control during distribution
*Please store in a cool, dark place.
*Color changes at each temperature are in accordance with LI.
Warning
* Specifications are calculated values.
Feature
Since it is measured in 5°C intervals across the entire temperature range, it can be used in places where more precise temperature checks are required.
It has excellent durability and is used in a wide range of fields for heat generation and temperature control both indoors and outdoors.
It is used to check the heat generated by power receiving and transforming equipment and machinery at power companies and factories to prevent accidents and streamline maintenance.
It changes color sharply at a specific temperature. Once it changes color, it is an irreversible temperature indicator that does not return to its original color.
It is sealed with a heat-resistant film, making it highly resistant to water, chemicals, oil and the surrounding atmosphere.
The backside is coated with heat-resistant adhesive, so you can simply peel off the backing and stick it to the side heating area.

Ulasan Produk

Tidak ada ulasan