NiGK Thermo Label Special 3E-70

Sebelum PPN:
Rp1.299.900
Spesifikasi
Accuracy (°C)Discoloration: ± 2
DiscolorationWhite -> black
Discoloration Temperature (°C)45
Temperature Range (°C)40~125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an irreversible temperature indicating material that changes color when heated above a certain temperature.
Three types of temperatures - 70°C, 85°C, and 100°C - are set on one label.
For checking the temperature during hot air disinfection
*Please store in a cool, dark place.
Warning
* Specifications are calculated values.
Feature
It is an irreversible temperature indicating material that changes color when heated above a certain temperature.
Three types of temperatures - 70°C, 85°C, and 100°C - are set on one label.

Ulasan Produk

Tidak ada ulasan