OMRON Temperature Indicator LED Multi Line

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-9271-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
K, T, N (-100°C or less): ±2°C ±1 digit or less U, L: ±2°C ±1 digit or less B (400°C or less): Not specified R, S (200°C or less): ±3°C ±1 digit or less W: (±0.3% of measured value or ±3°C, whichever is greater) ±1 digit or less
K3HB-H Temperature Panel Meter
One unit accepts both thermocouple and PT100 inputs in 1/8 DIN (48 x 96 mm) format. Additional outputs can be added for on/off control or external alarm signaling. A high resolution (0.01°C) two-color display indicates process status, and the panel is IP66 (NEMA4x) rated allowing the unit to be used in harsh or wash-down environments.
Intuitive menu structure simplifies set-up High resolution display of 0.01°C and fast sampling of 20 ms Two-point input compensation removes offset caused by the sensor across the entire input range Optional cards sold separately allow the meter to be tailored to the application (typical part number: 611-7637 611-7637) Dual-colour display and configurable bar graph showing magnitude, scale or deviation allow instant determination of process status Accuracy: Thermocouple input: (±0.3% of reading or ±1°C, whichever is greater) ±1 digit or better (see Notes); Platinum RTD input: (±0.2% of reading or ±0.8°C, whichever is greater) ±1 digit or better
Feature
K, T, N (-100°C or less): ±2°C ±1 digit or less U, L: ±2°C ±1 digit or less B (400°C or less): Not specified R, S (200°C or less): ±3°C ±1 digit or less W: (±0.3% of measured value or ±3°C, whichever is greater) ±1 digit or less
K3HB-H Temperature Panel Meter
One unit accepts both thermocouple and PT100 inputs in 1/8 DIN (48 x 96 mm) format. Additional outputs can be added for on/off control or external alarm signaling. A high resolution (0.01°C) two-color display indicates process status, and the panel is IP66 (NEMA4x) rated allowing the unit to be used in harsh or wash-down environments.
Intuitive menu structure simplifies set-up High resolution display of 0.01°C and fast sampling of 20 ms Two-point input compensation removes offset caused by the sensor across the entire input range Optional cards sold separately allow the meter to be tailored to the application (typical part number: 611-7637 611-7637) Dual-colour display and configurable bar graph showing magnitude, scale or deviation allow instant determination of process status Accuracy: Thermocouple input: (±0.3% of reading or ±1°C, whichever is greater) ±1 digit or better (see Notes); Platinum RTD input: (±0.2% of reading or ±0.8°C, whichever is greater) ±1 digit or better

Ulasan Produk

Tidak ada ulasan