ESCO Temperature data logger

Sebelum PPN:
Rp1.199.900
Spesifikasi
Alarm[Tilt] Laser light flashes and alarm sounds when tilted by approximately ±4° or more
Automatic Correction RangeAbout ± 4 °
Continuous Operating TimeAbout 7 hours
Dimensions, Width W x Depth D x Height H (mm)(Main body) 91 x 68 x 100
Dust / Drip ProtectionIP54
Included AccessoriesStorage case, 4 AA alkaline batteries
Indication accuracy±1.5/5m
Laser Light ColorGreen
Laser Power (mw)1 or less
Light SourceVisible semiconductor laser
Line Width (mm)2 /5m
Mass (kg)Approx. 0.5 (body only, including batteries)
Operating Temperature Range (°C)-10~+35
Power Supply4 AA batteries (included), AC adapter (sold separately)
SpecificationMain unit + magnet mount set
Tripod Mounting Screw1/4”
Type of BrakingGimbal type (magnetic braking system)
Wavelength (nm)515

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan