OMRON Temperature controller PID control Number of voltage outputs: 1

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-7336-99
Specification*Output type: Relay*Power supply voltage: 100 -> 240 V ac*Size: 48 x 48mm*Number of outputs: 2*Operating temperature Min: -10°C*Operating temperature Max: +55°C*Series: E5CN*Panel depth: 78mm*Code number: 739-0678

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E5AC Digital Temperature Controller (96 x 96 mm)
The Temperature Controller Series E5AC sets new global standards in terms of accuracy, ease of use and control performance. This series not only saves you time and effort in set-up but also allows for fast and accurate process monitoring and control. The new series' highly readable display reduces human error.
High contrast white LCD display visible from long distances or any angle Easy to set up and can be operated from CX-Thermo without power supply Fast sampling period of 50 ms Diagnostic functions for safe operation Convenient timer and logic operation functions eliminate the need for a PLC Tool ports on both top and front panels Short body with a depth of only 60 mm
Feature
E5AC Digital Temperature Controller (96 x 96 mm)
The Temperature Controller Series E5AC sets new global standards in terms of accuracy, ease of use and control performance. This series not only saves you time and effort in set-up but also allows for fast and accurate process monitoring and control. The new series' highly readable display reduces human error.
High contrast white LCD display visible from long distances or any angle Easy to set up and can be operated from CX-Thermo without power supply Fast sampling period of 50 ms Diagnostic functions for safe operation Convenient timer and logic operation functions eliminate the need for a PLC Tool ports on both top and front panels Short body with a depth of only 60 mm

Ulasan Produk

Tidak ada ulasan