OMRON Temperature controller PID control Number of relay outputs: 3

Sebelum PPN:
Rp30.999.900
Spesifikasi
AS ONE Part Number65-7276-94
Specification*Output type: Relay*Power supply voltage: 100 -> 240 V ac*Size: 48 x 96mm*Number of outputs: 1*Series: E5EC*Panel depth: 59mm*Code number: 760-5403

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E5EN-H / E5AN-H 1/8 and 1/4 DIN Temperature Controllers are high-performance controllers with high resolution, high speed and high input accuracy. In addition, they are equipped with logic operation, preventive maintenance functions and an infrared port on the front panel.
High resolution display with 5 digits / 0.01°C resolution Fast sampling cycle of 60 ms Thermocouple / Pt input: ±0.1% of PV Analog input: ±0.1% FS Universal input (Thermocouple, PT, Analog) on all models allows one controller to accommodate a variety of sensors PV / SV status display can be set to show PV or SV and temperature controller status (Auto / Manual, Run / Stop, and Alarm) Flexible contact logic action (AND, OR, Delay) configurable through support software (CX-Thermo version 4.0) Preventive maintenance of relays using control output On / Off counter
Feature
E5EN-H / E5AN-H 1/8 and 1/4 DIN Temperature Controllers are high-performance controllers with high resolution, high speed and high input accuracy. In addition, they are equipped with logic operation, preventive maintenance functions and an infrared port on the front panel.
High resolution display with 5 digits / 0.01°C resolution Fast sampling cycle of 60 ms Thermocouple / Pt input: ±0.1% of PV Analog input: ±0.1% FS Universal input (Thermocouple, PT, Analog) on all models allows one controller to accommodate a variety of sensors PV / SV status display can be set to show PV or SV and temperature controller status (Auto / Manual, Run / Stop, and Alarm) Flexible contact logic action (AND, OR, Delay) configurable through support software (CX-Thermo version 4.0) Preventive maintenance of relays using control output On / Off counter

Ulasan Produk

Tidak ada ulasan