OMRON Temperature controller PID control Number of relay outputs: 2

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-7268-96
Specification*Output type: Relay*Power supply voltage: 100 -> 240 V ac*Size: 48 x 48mm*Number of outputs: 1*Input method: Universal*Display color: White*Code number: 760-5289

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron TemperatureThe Omron E5CN series temperature controller features a single control relay output and two auxiliary outputs. This high resolution, high speed, high input accuracy controller is a 48mm wide by 48mm high (1/16 DIN) device. It has an operating power supply of 100 → 240V ac. Features and BenefitsPV / SV status indication can be set to automatically switch between temperature controller (Auto/Manual, Run/Stop and Alarm) and PV or SV ± 0.1 % FS Analog input with covered terminal Flexible contact logic (AND, OR, delay) configurable through supporting software (CX-Thermo version 4.0) High resolution display with 5 digits / 0.01 °C resolution Fast sampling cycle of 60 ms Preventive maintenance of relays using control output on/off counter PV input for Thermocouple and PT: ± 0.1 % Universal inputs (Thermocouple, PT, Analog) on all models allow one controller to accommodate a variety of sensors Certifications Meets CSA C22.2 No. 1010-1 EN61010-1 EN61326 Front panel rated IP66 IEC61010-1 Rear case rated IP20 Terminals rated IP00 UL61010-1 VDE0106, Part 100 (Finger Protection) (with Terminal Cover installed)
Feature
Omron TemperatureThe Omron E5CN series temperature controller features a single control relay output and two auxiliary outputs. This high resolution, high speed, high input accuracy controller is a 48mm wide by 48mm high (1/16 DIN) device. It has an operating power supply of 100 → 240V ac. Features and BenefitsPV / SV status indication can be set to automatically switch between temperature controller (Auto/Manual, Run/Stop and Alarm) and PV or SV ± 0.1 % FS Analog input with covered terminal Flexible contact logic (AND, OR, delay) configurable through supporting software (CX-Thermo version 4.0) High resolution display with 5 digits / 0.01 °C resolution Fast sampling cycle of 60 ms Preventive maintenance of relays using control output on/off counter PV input for Thermocouple and PT: ± 0.1 % Universal inputs (Thermocouple, PT, Analog) on all models allow one controller to accommodate a variety of sensors Certifications Meets CSA C22.2 No. 1010-1 EN61010-1 EN61326 Front panel rated IP66 IEC61010-1 Rear case rated IP20 Terminals rated IP00 UL61010-1 VDE0106, Part 100 (Finger Protection) (with Terminal Cover installed)

Ulasan Produk

Tidak ada ulasan