OMRON Temperature controller PID control Number of relay outputs: 1

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-9271-98
Specification*Total length: 95mm*Pin tip diameter: DIA1.3mm*Rated voltage: AC30V/DC60V*Rated current: 3A*Set of black and red*Protective cap included*For EA707A-30, -36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CE
E5EC Digital Temperature Controller (48 x 96 mm)
A premium range of temperature controllers for a wide range of applications. The controllers accept a diverse array of sensor inputs, including universal thermocouples, PTs and analog current/voltage. The E5EC series has a temperature controller to suit every requirement.
Large white LCD display, 18 mm high for maximum visibility 3-level display - simultaneous 4-digit display of PV/SV/MV Sampling cycle time: 50 ms Expanded I/O range: 4 auxiliary outputs, 6 event inputs, retransmission output, and remote SP input Short housing, only 60 mm deep Easy connection to PLC with programming-free communication Temperature controllers can be linked together using component communication Tool ports on both top and front panels Easy setup with CX-Thermo software (Windows XP, 7), no power supply required for main unit as power is supplied from PC via USB conversion cable
Feature
CE
E5EC Digital Temperature Controller (48 x 96 mm)
A premium range of temperature controllers for a wide range of applications. The controllers accept a diverse array of sensor inputs, including universal thermocouples, PTs and analog current/voltage. The E5EC series has a temperature controller to suit every requirement.
Large white LCD display, 18 mm high for maximum visibility 3-level display - simultaneous 4-digit display of PV/SV/MV Sampling cycle time: 50 ms Expanded I/O range: 4 auxiliary outputs, 6 event inputs, retransmission output, and remote SP input Short housing, only 60 mm deep Easy connection to PLC with programming-free communication Temperature controllers can be linked together using component communication Tool ports on both top and front panels Easy setup with CX-Thermo software (Windows XP, 7), no power supply required for main unit as power is supplied from PC via USB conversion cable

Ulasan Produk

Tidak ada ulasan