ESCO Temperature / humidity data logger

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number65-2173-66
Dimensions, Width W x Depth D x Height H (mm)76x235x15
Included AccessoriesPlastic case, battery (for monitor), performance inspection, instruction manual
Instrumental Error (mm)± 0.03 (excluding ± 0.01 quantization error)
Jaw Length (mm)40
Mass (g)162
MaterialSUS420J2 equivalent
Maximum Error (mm)±0.03
Measuring Range (mm)0~150
Minimum Reading (mm)0.01
Power SupplyOne CR2032 lithium battery
Repeatability (mm)±0.01
WaterproofIP54 equivalent (when the wireless communication unit transmitter is not connected)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Measurement data stored even when the battery runs out is retained in the internal memory.
-The stored measurement data can be copied to a microSD card (sold separately).
-Real-time monitoring It is possible to monitor the measurement data of the
Feature
-Measurement data stored even when the battery runs out is retained in the internal memory.
-The stored measurement data can be copied to a microSD card (sold separately).
-Real-time monitoring It is possible to monitor the measurement data of the

Ulasan Produk

Tidak ada ulasan