ESCO Surveying rod (aluminum)

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-2169-67
Specification* Overall length: 2.1m * Width: 19mm * Scale interval: 1mm * Color: Gray * Weight: Approx. 53g * Tape material: SK4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This freestanding aluminum staff is convenient for storage and portability. It comes with a steel folding bracket, making it easy to use and durable. The 50cm scale side can stand upright. When folded, the ratio is 5:6, so it can stand at 50cm.
Feature
This freestanding aluminum staff is convenient for storage and portability. It comes with a steel folding bracket, making it easy to use and durable. The 50cm scale side can stand upright. When folded, the ratio is 5:6, so it can stand at 50cm.

Ulasan Produk

Tidak ada ulasan