HOZAN (HOZAN TOOL INDUSTRIAL) Stereomicroscope (for PC) + L-KIT789

Sebelum PPN:
Rp40.999.900
Spesifikasi
AS ONE Part Number64-5107-18
Base Dimensions (mm)200(W)x255(D)
ConnectorOutput: USB 2.0
Field of View28.5 to 4.4 mmDIA (camera) / 28.5 to 4.4 mmDIA (microscope)
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Magnification4.5-120 x (camera) When using a 24-inch wide monitor / 7-45 x (microscope)
Number of Effective Pixel2592 x 1944 (5 million pixels)
Number of pixels[Save] Still image + 2592 x 1944 (5 million pixels) +/+ Video + 1920 x 1080 (2 million pixels)
Operating EnvironmentWindows + 10/8 / 8.1 / 7 / (32bit and 64bit (+ We do not guarantee or support if a problem occurs while using an OS for which Microsoft Japan has ended support)
Operation Distance (mm)74 (camera) / 74 (microscope)
Set Contents(Set contents 8 points) L-836 / L-711 / L-711-1 / L-846 / L-846-3 / L-461 / L-546-10 / L-462

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. You can attach the camera to the eyepiece of the microscope and take a picture. Zoom stereo microscope. Long base specifications with a large work space.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
A high-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS. You can easily shoot still images / videos, edit still images, and measure dimensions with software. You can attach the camera to the eyepiece of the microscope and take a picture. Zoom stereo microscope. Long base specifications with a large work space.

Ulasan Produk

Tidak ada ulasan