HOZAN (HOZAN TOOL INDUSTRIAL) Stereomicroscope (for PC) + L-KIT762

Sebelum PPN:
Rp28.999.900
Spesifikasi
AS ONE Part Number64-5106-95
Base Dimensions (mm)200(W)x255(D)
ConnectorUSB2.0
Field of ViewMicroscope: 40/20/10 (mmDIA), Camera: 17 x 13 - 4.3 x 3.2 (mm)
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
MagnificationMicroscope: 5/10/20x, Camera: 40/80/165x *When using a 24-inch wide monitor (resolution 1920 x 1080)
Number of Effective Pixel2592 x 1944 (5 million pixels)
Number of pixels[Save] Still image + 2592 x 1944 (5 million pixels) +/+ Video + 1920 x 1080 (2 million pixels)
Operating EnvironmentWindows + 10/8 / 8.1 / 7 / (32bit and 64bit (+ We do not guarantee or support if a problem occurs while using an OS for which Microsoft Japan has ended support)
Operation Distance (mm)Microscope: 150/84, Camera: 150/84
Set Contents(Set contents 6 points) L-836/L-845/L-514/L-546-10/L-58-0.5/L-462

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Affordable & Objective Lens Switchable × Check and Save with Camera
* Specifications are calculated values.
Feature
Affordable & Objective Lens Switchable × Check and Save with Camera

Ulasan Produk

Tidak ada ulasan