HOZAN (HOZAN TOOL INDUSTRIAL) Stereomicroscope (for PC) + L-KIT760

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number64-5106-87
Base Dimensions (mm)350(W)x450(D)
ConnectorOutput: USB 2.0
Field of View29x22~4.6x3.5mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
MagnificationWhen using a 6.0-150 x 24-inch wide monitor
Number of Effective Pixel2592 x 1944 (5 million pixels)
Number of pixels[Save] Still image + 2592 x 1944 (5 million pixels) +/+ Video + 1920 x 1080 (2 million pixels)
Operating EnvironmentWindows + 10/8 / 8.1 / 7 / (32bit and 64bit (+ We do not guarantee or support if a problem occurs while using an OS for which Microsoft Japan has ended support)
Operation Distance (mm)175~45
Set Contents(Set contents 9 points) L-836 / L-802-2 / L-818 / L-819 / L-509 / L-523 / L-525 / L-703 / L-703-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Affordable & Objective Lens Switchable × Check and Save with Camera
* Specifications are calculated values.
Feature
Affordable & Objective Lens Switchable × Check and Save with Camera

Ulasan Produk

Tidak ada ulasan