HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope L-KIT621

Sebelum PPN:
Rp33.999.900
Spesifikasi
Connector[When using a camera / connection] USB 2.0
Dimensions (Width W x Depth D) (mm)[Base] 200 x 255
Frame RateUp to 30fps
Image Sensor[When using a camera] 1 / 2.5 CMOS image sensor
Magnification[When using a camera] 4.5 to 120 x * Magnification when using a 24-inch wide monitor, [When used as a stereo microscope] 7 to 45X
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)[When using a camera] 84, [When used as a stereomicroscope] 84
Recording Media[When using a camera] windows 8/7
Set Contents(4 points) L-837 USB camera / L-846 Lens / L-846-3 Microscope adapter / L-46 Stereo microscope

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be inspected at a wide range of magnifications. With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.
Feature
Can be inspected at a wide range of magnifications. With high-quality camera.
You can obtain high-quality images with the same field of view as you can see with a microscope.

Ulasan Produk

Tidak ada ulasan